65in Black Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723789
- Zoro # G123440599
product price:Â
$
448.99
/ea
Key Features
Width
65 in
Length
27.04 in
Capacity
250
Assembly Required
Partial Assembly Needed
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723789
- Zoro #
- G123440599
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 65 in
- Length
- 27.04 in
- Height
- 15.74 in
Details
- Item
- TV Stands
- Color
- Black
- Capacity
- 250
- Assembly Required
- Partial Assembly Needed
- Finish
- Unfinished
- Stand Type
- Entertainment Center
- Material
- Manufactured Wood
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Wood Type
- MDF
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 65-inch black wood fireplace entertainment center with fireplace is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 27.04-inch h x 65.00-inch w x 15.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.