Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in White Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723790
- Zoro # G323439904
product price:Â
$
448.99
/ea
Key Features
Natural Variation Type
No Natural Variation
Finish
Unfinished
Height
15.74 in
Bridge Included
No
Length
27.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723790
- Zoro #
- G323439904
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 15.74 in
- Length
- 27.04 in
- Width
- 65 in
Details
- Natural Variation Type
- No Natural Variation
- Finish
- Unfinished
- Bridge Included
- No
- Capacity
- 250
- Color
- White
- Wood Type
- MDF
- Stand Type
- Entertainment Center
- Material
- Manufactured Wood
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- No
Description
Make a true home theater of your room with this captivating 65-inch white wood fireplace entertainment center with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 27.04-inch h x 65.00-inch w x 15.74-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.