65in Dark Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 285213
- Zoro # G123438329
product price:Â
$
1,928.99
/ea
Key Features
Wood Species
Not wood
Stand Type
TV Stand
Width
65 in
Hutch Included
Yes
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285213
- Zoro #
- G123438329
- UPC #
- -
- Country of Origin
- Viet Nam
- Wood Species
- Not wood
- Stand Type
- TV Stand
- Hutch Included
- Yes
- Material
- Solid Wood
- Wood Type
- MDF
- Item
- TV Stands
- Color
- Dark Brown
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
Dimensions
- Width
- 65 in
- Height
- 20 in
- Length
- 34 in
- Size
- 34" x 65" x 20"
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 65in dark brown wood cabinet enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. The included hutch gives this TV stand lots of dimension and presence in your room. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 34in H x 65in W x 20in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.