Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Brown Tufted Faux Leather Upholstered Bench
- Mfr # 374227
- Zoro # G823439640
product price:Â
$
1,632.99
/ea
Key Features
Width
65 in
Overall Depth
28 in
Nailhead Trim
Yes
Overall Length
20 in
Bench Type
Bedroom Bench
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374227
- Zoro #
- G823439640
- UPC #
- -
- Country of Origin
- China
- Item
- Benches
- Nailhead Trim
- Yes
- Bench Type
- Bedroom Bench
- Material
- Upholstery
- Seat Material
- Upholstery
- Color
- Brown
- Finish
- Brown
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Weight Capacity
- 350 lbs
- Leg Material
- Polyresin
- Upholstery Color
- Brown
- Upholstered
- Yes
- Upholstery Material
- Faux Leather
- Assembly
- No Assembly Needed
- Style
- Traditional
- Leg Color
- Brown
Dimensions
- Width
- 65 in
- Overall Depth
- 28 in
- Overall Length
- 20 in
- Size
- 20" x 65" x 28"
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown coloration runs throughout this good looking polyresin and upholstery bench. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 20-inch h x 65-inch w x 28-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.