Shop HOMEROOTS
See all product information
Create Account
54in Dark Brown Walnut Enclosed and Open Storage TV Stand
- Mfr # 479996
- Zoro # G623439710
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Natural Variation Type
No Natural Variation
Bridge Included
No
Length
22.8 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479996
- Zoro #
- G623439710
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 22.8 in
- Width
- 53.9 in
- Height
- 15.3 in
Details
- Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Finish
- Natural
- Stand Type
- TV Stand
- Wood Species
- Walnut
- Assembly Required
- Full Assembly Needed
- Hutch Included
- No
- Capacity
- 110
- Item
- TV Stands
- Color
- Dark Brown
Description
Practical, space saving, and good looking, this 54-inch dark brown walnut tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 22.8-inch h x 53.9-inch w x 15.3-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.