71in White Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 397708
- Zoro # G423440169
product price:Â
$
1,324.99
/ea
Key Features
Natural Variation Type
No Natural Variation
Finish
Glossy
Bridge Included
No
Stand Type
TV Stand
Height
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397708
- Zoro #
- G423440169
- UPC #
- -
- Country of Origin
- Indonesia
- Natural Variation Type
- No Natural Variation
- Finish
- Glossy
- Item
- TV Stands
- Bridge Included
- No
- Stand Type
- TV Stand
- Color
- White
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Wood Type
- MDF
- Hutch Included
- No
Dimensions
- Height
- 17.72 in
- Length
- 17.72 in
- Width
- 70.87 in
Description
Make a true home theater of your room with this captivating 71-inch white solid wood enclosed and open storage tv stand. Ideal for tv placement and storage in your living room, bedroom, or office. Featuring a sleek gloss finish that adds a touch of elegance to your space, this tv stand comes with drawers for convenient storage. The contemporary design incorporates cabinets for additional organization. Crafted from high-quality mdf and solid wood, this tv stand seamlessly blends style and functionality. Add a modern flair to your entertainment area with this chic white tv stand. 17.72-inch h x 70.87-inch w x 17.72-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.