65in Gray And Black Italian Leather Power Reclining Loveseat
- Mfr # 482203
- Zoro # G423440145
product price:Â
$
5,505.99
/ea
Key Features
Wood Species
Not Wood
Tufted Cushions
No
Leg Material
Metal
Upholstery Pattern
Solid Color
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 482203
- Zoro #
- G423440145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 31 in
- Depth
- 43 in
- Size
- 64.5" x 43" x 31"
- Width
- 64.5 in
Details
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Leg Material
- Metal
- Upholstery Color
- Gray
- Upholstery Pattern
- Solid Color
- Material
- Stainless Steel
- Recliner
- Yes
- Capacity
- 2
- Item
- Love Seats
- Reclining Type
- Power
- Finish
- Matte
- Upholstery Material
- Italian Leather
- Shape
- Rectangular
- Color
- Black
- Style
- Modern
- Assembly Required
- Full Assembly Needed
Description
Superior construction from fabulously soft and high grade leather gives this 65-inch gray and black italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 64.5-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.