Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Beige And Brown Linen Loveseat
- Mfr # 515743
- Zoro # G623438911
product price:Â
$
3,383.99
/ea
Key Features
Length
34 in
Color
Brown
Width
72 in
Hand Crafted
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515743
- Zoro #
- G623438911
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Brown
- Hand Crafted
- No
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid And Manufactured Wood
- Capacity
- 2
- Material
- Manufactured Wood
- Style
- Contemporary
- Upholstery Material
- 100% Linen
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Wood Species
- Not Wood
- Item
- Love Seats
- Upholstery Color
- Beige
Dimensions
- Length
- 34 in
- Width
- 72 in
- Size
- 72" L x 38" D" x 34" H
- Depth
- 38 in
Description
Transform your home's interior with this luxurious 72-inch beige and brown linen loveseat. The track arms offer a comfy place to rest, while the solid and manufactured wood legs in brown provide stability. This sofa comes with toss pillows included, adding a cozy touch to your room. Its cushion back ensures ultimate comfort, making it a great showpiece for your space. Don't miss out on this must-have piece that will elevate your home decor effortlessly. 34-inch H x 72-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.