Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in White Mahogany Solids And Veneer Cabinet Enclosed Storage TV Stand
- Mfr # 404272
- Zoro # G023439044
product price:Â
$
1,012.99
/ea
Key Features
Material
Solid Wood
Size
28.5" x 64.5" x 18"
Length
28.5 in
Natural Variation Type
Natural Wood Grain Color Variation
Wood Species
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404272
- Zoro #
- G023439044
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Solid Wood
- Natural Variation Type
- Natural Wood Grain Color Variation
- Wood Species
- Mahogany
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Hutch Included
- No
- Color
- White
- Item
- TV Stands
- Finish
- Glossy
- Bridge Included
- No
- Capacity
- 150
Dimensions
- Size
- 28.5" x 64.5" x 18"
- Length
- 28.5 in
- Height
- 18 in
- Width
- 64.5 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 65in white mahogany solids and veneer cabinet enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. A cord cut out hole is ideal for wire and cable managment to keep your space looking tidy. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 28.5in H x 64.5in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.