Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Black Wood Enclosed and Open Storage TV Stand
- Mfr # 734183
- Zoro # G623438652
product price:Â
$
306.99
/ea
Key Features
Width
63 in
Wood Type
MDF
Natural Variation Type
No Natural Variation
Hutch Included
No
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734183
- Zoro #
- G623438652
- UPC #
- -
- Country of Origin
- Colombia
- Color
- Black
- Wood Type
- MDF
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
- Material
- Manufactured Wood
- Capacity
- 147
- Assembly Required
- Full Assembly Needed
- Stand Type
- TV Stand
- Bridge Included
- No
- Finish
- Unfinished
- Item
- TV Stands
Dimensions
- Width
- 63 in
- Length
- 22.8 in
- Height
- 15.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.