Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White Genuine Leather L Shaped Two Piece Sofa and Chaise Sectional With Console
- Mfr # 473562
- Zoro # G023438252
product price:Â
$
6,499.99
/ea
Key Features
Recline
No
Style
Contemporary
Length
36 in
Assembly Required
Full Assembly Needed
Sectional Type
Sofa and Chaise Sectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473562
- Zoro #
- G023438252
- UPC #
- -
- Country of Origin
- China
- Recline
- No
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Sectional Type
- Sofa and Chaise Sectional
- Upholstery Color
- White
- Material
- Solid Wood
- Item
- Sectionals
- Upholstery Material
- Genuine Leather
- Number of Pieces
- 2
- Finish
- Unfinished
- Sectional Design
- Stationary
- Capacity
- 4
- Hand Crafted
- No
- Sectional Orientation
- Left Hand Facing
- Color
- Gray
- Shape
- L Shaped
Dimensions
- Length
- 36 in
- Width
- 123 in
- Depth
- 73 in
Description
Take your relaxation to the next level with this super soft and comfortable white genuine leather l shaped two piece sofa and chaise sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 36-inch H x 123-inch W x 73-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.