66" Clear And Silver Crystal And Metal Floor Lamp With White Linen Drum Shade

  • Mfr # 569598

  • Zoro # G922340618


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/White
Depth
15.75 in
Width
15.75 in
Assembly Required
No Assembly Needed
Height
65.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569598
Zoro #
G922340618
UPC #
-
Country of Origin
China

Dimensions

Depth
15.75 in
Width
15.75 in
Height
65.75 in

Details

Color
Silver/White
Item
Floor Lamp
Assembly Required
No Assembly Needed
Material
Crystal, Metal
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 66-inch clear and silver crystal and metal floor lamp with white linen drum shade will be a great addition to your space. The lamp is made of sturdy crystal and metal and features a chrome color. The lamp shade has a drum shape and is made from linen. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 65.75-inch h x 15.75-inch w x 15.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.