66in Brown and Black Distressed Live Edge Solid Wood Dining Bench
- Mfr # 376183
- Zoro # G023439402
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Nailhead Trim
No
Upholstered
No
Style
Industrial
Finish
Dark Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376183
- Zoro #
- G023439402
- UPC #
- -
- Country of Origin
- China
- Nailhead Trim
- No
- Upholstered
- No
- Style
- Industrial
- Finish
- Dark Wood
- Material
- Solid Wood
- Color
- Brown
- Bench Type
- Dining Bench
- Bench Pattern
- No Pattern and Not Solid Color
- Capacity
- 320
- Seat Material
- Solid Wood
- Hand Crafted
- No
- Item
- Benches
- Leg Color
- Black
- Leg Material
- Metal
- Number of Pieces
- 1
- Assembly Required
- Partial Assembly Needed
Dimensions
- Length
- 17.75 in
- Width
- 66 in
- Depth
- 16 in
- Size
- 17.75" x 16" x 66"
Description
Practicality and fashion mix together with this handy 66-inch brown and black distressed live edge solid wood dining bench. Sporting a unique organically styled live edge, this genuine wood bench will add an artisanal vibe to what ever space you put it in. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 17.75-inch h x 66-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.