Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Farmhouse Buffet Server With Basket Set
- Mfr # 388213
- Zoro # G323438426
product price:Â
$
1,582.99
/ea
Key Features
Length
33.46 in
Style
Coastal
Commercial Use
No
Purposeful Distressing Type
No Distressing
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388213
- Zoro #
- G323438426
- UPC #
- -
- Country of Origin
- Indonesia
- Style
- Coastal
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- Yes
- Sideboard Type
- Sideboard
- Door Included
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Number of Drawers
- 3
- Includes
- Yes
- Color
- White
- Item
- Sideboards
Dimensions
- Length
- 33.46 in
- Width
- 49.21 in
- Depth
- 19.69 in
- Size
- 49.21 x 19.69 x 33.46 in
Description
With lots of different storage options to choose from, this Modern Farmhouse Buffet Server with Basket Set has been designed to serve a sole purpose: to make you stop worrying about storage space in your room. This monster of a storage showpiece has three large pull out drawers with black knobs and six huge open-ended shelves below. The shelves are big enough to store a large number of linens or any other stuff, or even the huge hand-woven baskets that come along with this buffet server. You can also use the top surface to store things that you always require within a hand's reach. The measurements are 33.46in x 49.21in x 19.69in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.