36in Natural Solid Wood Sideboard with Two Glass Doors
- Mfr # 391975
- Zoro # G423439699
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
No Distressing
Depth
18 in
Style
Contemporary
Commercial Use
No
Door Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391975
- Zoro #
- G423439699
- UPC #
- -
- Country of Origin
- India
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Commercial Use
- No
- Door Included
- Yes
- Glass Doors
- Yes
- Assembly Required
- No Assembly Needed
- Finish
- Natural
- Sideboard Type
- Sideboard
- Material
- Solid Wood
- Includes
- No
- Item
- Sideboards
- Color
- Natural
Dimensions
- Depth
- 18 in
- Length
- 32 in
- Width
- 36 in
- Size
- 18 x 36 x 32 in
Description
Glass doors create a luminous display, enhancing the designer touch of this solid wood sideboard with shelves for organized storage. Its contemporary style in natural color complements any room, while the included countertop offers both functionality and style. Organize your essentials behind the sleek glass doors of this versatile and chic cabinet, perfect for adding a touch of sophistication to your living space. 32-inch H x 36-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.