Shop HOMEROOTS
See all product information
Create Account
67in Black And Natural Solid Wood Sideboard with Four Doors
Mfr # 668875
Zoro # G323439683
product price: $1,506.99
/ea
Free Shipping & Returns
Key Features
Capacity
100
Purposeful Distressing Type
No Distressing
Shape
Rectangular
Assembly Required
No Assembly Needed
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668875
- Zoro #
- G323439683
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 18 in
- Length
- 23.6 in
- Width
- 67 in
Details
- Capacity
- 100
- Purposeful Distressing Type
- No Distressing
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Sideboard Type
- Sideboard
- Commercial Use
- Yes
- Style
- Transitional
- Sliding Doors
- No
- Glass Doors
- No
- Door Included
- Yes
- Finish
- Natural
- Color
- Black, Natural
- Item
- Sideboards
- Includes
- No
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with timeless appeal. The stylish black and natural finish enhances its transitional style, making it a perfect fit for any decor. Featuring ample shelves for organized storage, it caters to both functionality and aesthetics. The solid wood countertop provides additional space for decorative items or everyday essentials, while the sleek hardware finish adds a touch of sophistication to your living space. 23.60-inch h x 67.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.