Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Chestnut Distressed Solid Wood Three Drawer Sideboard with Two Doors
- Mfr # 612040
- Zoro # G023439549
product price:Â
$
2,669.99
/ea
Key Features
Sliding Doors
No
Material
Solid Wood
Depth
19 in
Soft Close or Self Close Drawers
No
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 612040
- Zoro #
- G023439549
- UPC #
- -
- Country of Origin
- India
- Sliding Doors
- No
- Material
- Solid Wood
- Soft Close or Self Close Drawers
- No
- Finish
- Natural
- Door Included
- Yes
- Includes
- Yes
- Shape
- Rectangular
- Glass Doors
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Silverware Tray
- No
- Commercial Use
- Yes
- Sideboard Type
- Sideboard
- Door Design
- Paneled
- Color
- Chestnut
- Felt Lined Drawers
- No
- Capacity
- 50
- Assembly Required
- No Assembly Needed
- Item
- Sideboards
- Number of Drawers
- 3
- Style
- Transitional
Dimensions
- Depth
- 19 in
- Width
- 71 in
- Length
- 33 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a chestnut finish that adds warmth and elegance to any space. It features purposeful distressing with wood scoring and rub through for a vintage charm. With three spacious drawers and paneled doors, it seamlessly combines form and function. The satin black hardware beautifully contrasts with the rich wood tones, making it a standout piece in your transitional decor. The solid wood countertop offers ample space for display. 33-inch h x 71-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.