67in Bone And Gold Faux Leather Loveseat and Toss Pillows
- Mfr # 515704
- Zoro # G723438316
product price:Â
$
3,678.99
/ea
Key Features
Length
48 in
Hand Crafted
No
Wood Species
Not Wood
Size
67" L x 44" D" x 48" H
Upholstery Color
Bone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515704
- Zoro #
- G723438316
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 48 in
- Size
- 67" L x 44" D" x 48" H
- Depth
- 44 in
- Width
- 67 in
Details
- Item
- Love Seats
- Hand Crafted
- No
- Wood Species
- Not Wood
- Upholstery Color
- Bone
- Finish
- Glossy
- Color
- Gold
- Style
- Traditional
- Shape
- Rectangular
- Upholstery Material
- Faux Leather
- Leg Material
- Solid And Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Capacity
- 2
- Material
- Manufactured Wood
- Tufted Cushions
- Yes
- Number of Toss Pillows
- 3
- Upholstery Pattern
- Solid Color
Description
With a look and feel like leather, this 67-inch bone and gold faux leather loveseat and toss pillows is made from sturdy and resilient faux leather to stand up to the test of time. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 48-inch H x 67-inch W x 44-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.