Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67in Brown And Redwood Faux Leather Loveseat and Toss Pillows
- Mfr # 515739
- Zoro # G223438830
product price:Â
$
2,942.99
/ea
Key Features
Recliner
No
Material
Manufactured Wood
Upholstery Material
Faux Leather
Upholstery Pattern
Solid Color
Finish
Antique
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515739
- Zoro #
- G223438830
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 67 in
- Length
- 44 in
- Depth
- 40 in
- Size
- 67 in
Details
- Recliner
- No
- Material
- Manufactured Wood
- Upholstery Material
- Faux Leather
- Upholstery Pattern
- Solid Color
- Finish
- Antique
- Upholstery Color
- Brown
- Color
- Redwood
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
- Number of Toss Pillows
- 2
- Capacity
- 2
- Style
- Mid-Century
- Leg Material
- Solid And Manufactured Wood
- Item
- Love Seats
- Tufted Cushions
- Yes
- Wood Species
- Not Wood
Description
This 67-inch brown and redwood faux leather loveseat and toss pillows is made from sturdy and resilient faux leather that will look and feel like leather. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 44-inch H x 67-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.