Shop HOMEROOTS
See all product information
Create Account
54in Gray Wood Enclosed and Open Storage TV Stand
- Mfr # 724156
- Zoro # G823440059
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Width
53.5 in
Finish
Natural
Bridge Included
No
Natural Variation Type
No Natural Variation
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724156
- Zoro #
- G823440059
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Type
- MDF
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
- Item
- TV Stands
- Color
- Gray
- Material
- Manufactured Wood
- Hutch Included
- No
- Capacity
- 80
Dimensions
- Width
- 53.5 in
- Height
- 15.25 in
- Length
- 18 in
Description
Create the ultimate blend of style, function, and design with this 54-inch gray wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 18.00-inch h x 53.50-inch w x 15.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.