Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67in Gray And Brown Faux Leather Manual Reclining Loveseat
- Mfr # 343910
- Zoro # G123438176
product price:Â
$
1,748.99
/ea
Key Features
Capacity
2
Upholstery Pattern
Solid Color
Width
67 in
Length
41 in
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343910
- Zoro #
- G123438176
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 67 in
- Length
- 41 in
- Size
- 67" L x 41" D" x 41" H
- Depth
- 41 in
Details
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Recliner
- Yes
- Shape
- Rectangular
- Upholstery Material
- Faux Leather
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Color
- Brown
- Reclining Type
- Manual
- Style
- Modern
- Wood Species
- Not Wood
- Finish
- Natural
- Upholstery Color
- Gray
- Item
- Love Seats
Description
With a look and feel like leather, this 67-inch gray and brown faux leather manual reclining loveseat is made from sturdy and resilient faux leather to stand up to the test of time. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 67-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.