Zoro Homepage

68" Black Two Light Tree Floor Lamp With Copper Bell Shade

  • Mfr # 523348

  • Zoro # G822366718


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Copper/Black
Height
68 in
Assembly Required
Partial Assembly Needed
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523348
Zoro #
G822366718
UPC #
-
Country of Origin
China

Dimensions

Height
68 in
Width
11 in
Depth
11 in

Details

Application Type
Yes
Color
Copper/Black
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Material
Metal

Description

This 68" black two light tree floor lamp with copper bell shade is a great way to add some brightness to any corner of your home. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the black lamp base creates a fashionable marriage with the the copper metal bell shaped shade. Creative and cool, this tree shaped lamp features a straight pole that branches out into multiple arms to maximize the light in your space. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 68" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.