Shop HOMEROOTS
See all product information
Create Account
68" Gold Metal And Glass Five Tier Standard Bookcase
Mfr # 527596
Zoro # G922909891
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Back Panel
No
Frame Material
Metal
Depth
14 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527596
- Zoro #
- G922909891
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 14 in
- Height
- 68 in
- Width
- 33 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Back Panel
- No
- Frame Material
- Metal
- Color
- Gold
- Number of Pieces Included In Set
- 1
- Commercial Use
- No
- Number of Drawers
- No
- Assembly
- Full Assembly Needed
- Load Capacity (Lb.)
- 20 lb
- Finish
- Brushed
- Shelves
- Yes
- Purposeful Distressing Type
- No Distressing
- Room Divider
- Yes
- Shelf Adjustments
- No
- Number of Shelf Tiers
- 5
- Material
- Glass
- Bookcase Orientation
- Vertical
- Shelf Capacity
- 20 lb
Description
This 68-inch gold metal and glass five tier standard bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 68-inch H x 33-inch W x 14-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.