This item is Discontinued.

Homeroots 68" Gray Stainless Steel Four Tier Etagere Bookcase with a drawer 544738

68" Gray Stainless Steel Four Tier Etagere Bookcase with a drawer (Discontinued)

  • Mfr # 544738
  • Zoro # G622374791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544738
Zoro #
G622374791
UPC #
-
Country of Origin
China

Dimensions

Width
23.6 in
Height
68 in
Depth
15.5 in
Size
H x W x D

Details

Commercial Use
No
Item
Bookcases
Assembly
Partial Assembly Needed
Color
Gray
Back Panel
No
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Bookcase Orientation
Vertical
Number of Drawers
Yes
Finish
Glossy
Shelves
Yes
Frame Material
Stainless Steel
Load Capacity (Lb.)
120 lb
Room Divider
No
Number of Shelf Tiers
4
Shelf Capacity
120 lb
Type
Etagere
Number of Pieces Included In Set
1
Shelf Adjustments
No

Description

Super versatile, the 68-inch gray stainless steel four tier etagere bookcase with a drawer is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 68-inch H x 23.6-inch W x 15.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products