68" Navy Blue Stainless Steel Four Tier Etagere Bookcase with a drawer

  • Mfr # 544739

  • Zoro # G422347308


product price:  $1,727.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Height
68 in
Commercial Use
No
Width
23.6 in
Depth
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544739
Zoro #
G422347308
UPC #
-
Country of Origin
China

Dimensions

Height
68 in
Width
23.6 in
Depth
15.5 in
Size
H x W x D

Details

Assembly
Partial Assembly Needed
Item
Bookcases
Commercial Use
No
Finish
Chrome
Room Divider
No
Type
Etagere
Frame Material
Stainless Steel
Purposeful Distressing Type
No Distressing
Shelf Adjustments
No
Shelves
Yes
Load Capacity (Lb.)
120 lb
Number of Drawers
Yes
Number of Pieces Included In Set
1
Color
Navy Blue
Shelf Capacity
120 lb
Back Panel
No
Material
Manufactured Wood
Number of Shelf Tiers
4
Bookcase Orientation
Vertical

Description

This 68-inch navy blue stainless steel four tier etagere bookcase with a drawer is a fresh and updated way to help you keep your space neat and organized. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 68-inch H x 23.6-inch W x 15.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.