
68" Rusted Adjustable Traditional Shaped Floor Lamp With Rust Drum Shade
Mfr # 526300
Zoro # G822336964
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Application Type
No
Material
Metal
Height
68 in
Color
Rust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526300
Zoro #
G822336964
UPC #
-
Country of Origin
China
Dimensions
Width
47 in
Height
68 in
Depth
14 in
Details
Application Type
No
Item
Floor Lamp
Material
Metal
Color
Rust
Assembly Required
Partial Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 68" rusted adjustable traditional shaped floor lamp with rust drum shade will be a great addition to your space. The base of this lamp is made of rusted metal. The rusted of this lamp creates a nice contrast with the rust fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68" H x 47" W x 14" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.