72in Dark Gray Metal Enclosed Storage TV Stand
- Mfr # 489501
- Zoro # G223440048
product price:Â
$
5,013.99
/ea
Key Features
Length
36 in
Color
Dark Gray
Material
Metal
Hutch Included
No
Wood Species
Not wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489501
- Zoro #
- G223440048
- UPC #
- -
- Country of Origin
- India
- Color
- Dark Gray
- Material
- Metal
- Hutch Included
- No
- Wood Species
- Not wood
- Stand Type
- TV Stand
- Natural Variation Type
- No Natural Variation
- Assembly Required
- No Assembly Needed
- Capacity
- 250
- Finish
- Matte
- Bridge Included
- No
- Item
- TV Stands
Dimensions
- Length
- 36 in
- Size
- Long
- Height
- 18 in
- Width
- 72 in
Description
Make a true home theater of your room with this eye-catching 72-inch dark gray metal enclosed storage TV stand. Sporting a unique metal and cage design that will transform your living room, bedroom, or office. This media center has four cabinet doors and six interior shelves made of sturdy metal, offering ample storage space for all your entertainment essentials. The industrial style, complemented by the sleek gray color, adds a modern touch to your living space.36-inch h x 72-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.