Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
68in Silver Genuine Leather Love Seat
- Mfr # 329602
- Zoro # G423438715
product price:Â
$
2,199.99
/ea
Key Features
Material
Manufactured Wood
Capacity
2
Assembly Required
Full Assembly Needed
Tufted Cushions
No
Upholstery Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329602
- Zoro #
- G423438715
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Wood Species
- Not Wood
- Recliner
- No
- Style
- Contemporary
- Upholstery Color
- Silver
- Color
- Silver
- Leg Material
- Metal
- Finish
- Matte
- Hand Crafted
- No
- Upholstery Material
- Genuine Leather
- Item
- Love Seats
Dimensions
- Width
- 68 in
- Depth
- 39 in
- Length
- 34 in
Description
An interior designer's dream, this buttery soft high grade leather 68-inch silver genuine leather love seat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Flared arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 68-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.