This item is Discontinued.

Homeroots 69" Black Two Light Novelty Floor Lamp With White Frosted Glass Globe Shade 523431

69" Black Two Light Novelty Floor Lamp With White Frosted Glass Globe Shade (Discontinued)

  • Mfr # 523431
  • Zoro # G222361580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523431
Zoro #
G222361580
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Width
15.13 in
Height
68.5 in

Details

Item
Floor Lamp
Color
White/Black
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes

Description

This 69" black two light novelty floor lamp with white frosted glass globe shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a black color. The lamp shade itself has a globe shape and is made of glass, which makes it a perfect choice. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 68.5" H x 15.13" W x 13" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.