69" White Stainless Steel and Wood Four Tier Etagere Bookcase

  • Mfr # 544732

  • Zoro # G822911765


product price:  $892.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Stainless Steel
Number of Drawers
No
Shelf Adjustments
No
Shelf Capacity
40 lb
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544732
Zoro #
G822911765
UPC #
-
Country of Origin
China

Dimensions

Size
H x W x D
Height
69 in
Width
39.4 in
Depth
19.7 in

Details

Frame Material
Stainless Steel
Number of Drawers
No
Item
Bookcases
Shelf Adjustments
No
Shelf Capacity
40 lb
Material
Manufactured Wood
Number of Shelf Tiers
4
Finish
Chrome
Load Capacity (Lb.)
40 lb
Type
Etagere
Room Divider
No
Shelves
Yes
Number of Pieces Included In Set
1
Commercial Use
No
Color
White
Purposeful Distressing Type
No Distressing
Bookcase Orientation
Vertical
Assembly
Partial Assembly Needed
Back Panel
No

Description

Super versatile, the 69-inch white stainless steel and wood four tier etagere bookcase is an ideal piece for your living room, study, or office. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 69.00-inch h x 39.40-inch w x 19.70-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.