69in Black And Silver Faux Leather Loveseat
- Mfr # 329520
- Zoro # G823438612
product price:Â
$
2,194.99
/ea
Key Features
Shape
Rectangular
Assembly Required
Full Assembly Needed
Hand Crafted
No
Size
69" L x 37" D" x 32-38" H
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329520
- Zoro #
- G823438612
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Item
- Love Seats
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
- Style
- Modern
- Upholstery Material
- Faux Leather
- Finish
- Matte
- Recliner
- No
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Material
- Manufactured Wood
- Upholstery Color
- Black
- Color
- Silver
- Capacity
- 2
Dimensions
- Size
- 69" L x 37" D" x 32-38" H
- Length
- 32 in
- Depth
- 37 in
- Width
- 69 in
Description
This 69-inch black and silver faux leather loveseat is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 32-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.