69in Gray And Silver Faux Leather Loveseat
- Mfr # 329528
- Zoro # G323438310
product price:Â
$
2,194.99
/ea
Key Features
Style
Modern
Wood Species
Not Wood
Finish
Natural
Upholstery Material
Faux Leather
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329528
- Zoro #
- G323438310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 37 in
- Length
- 32 in
- Width
- 69 in
- Size
- 69" L x 37" D" x 32-38" H
Details
- Style
- Modern
- Wood Species
- Not Wood
- Finish
- Natural
- Upholstery Material
- Faux Leather
- Material
- Manufactured Wood
- Upholstery Pattern
- Solid Color
- Item
- Love Seats
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Capacity
- 2
- Recliner
- No
- Color
- Silver
- Upholstery Color
- Gray
- Shape
- Rectangular
Description
This 69-inch gray and silver faux leather love seat is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 32-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.