69in White And Silver Faux Leather Loveseat
- Mfr # 329524
- Zoro # G523438608
product price:Â
$
2,194.99
/ea
Key Features
Wood Species
Not Wood
Depth
37 in
Upholstery Pattern
Solid Color
Shape
Rectangular
Width
69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329524
- Zoro #
- G523438608
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Not Wood
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Material
- Manufactured Wood
- Upholstery Color
- White
- Capacity
- 2
- Finish
- Natural
- Upholstery Material
- Faux Leather
- Recliner
- No
- Color
- Silver
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Style
- Modern
Dimensions
- Depth
- 37 in
- Width
- 69 in
- Length
- 32 in
- Size
- 69" L x 37" D" x 32-38" H
Description
With a look and feel like leather, this 69-inch white and silver faux leather loveseat is made from sturdy and resilient faux leather to stand up to the test of time. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 32-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.