69in Brown And Walnut Top Grain Leather Curved Loveseat and Toss Pillows
- Mfr # 515718
- Zoro # G523438653
product price:Â
$
4,497.99
/ea
Key Features
Upholstery Material
Top Grain Leather
Length
51 in
Assembly Required
Partial Assembly Needed
Style
Traditional
Leg Material
Solid And Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515718
- Zoro #
- G523438653
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 51 in
- Width
- 69 in
- Size
- 69" L x 41" D" x 51" H
- Depth
- 41 in
Details
- Upholstery Material
- Top Grain Leather
- Assembly Required
- Partial Assembly Needed
- Style
- Traditional
- Leg Material
- Solid And Manufactured Wood
- Material
- Manufactured Wood
- Finish
- Natural
- Hand Crafted
- No
- Upholstery Color
- Brown
- Number of Toss Pillows
- 2
- Capacity
- 2
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Item
- Love Seats
- Recliner
- No
- Tufted Cushions
- Yes
- Wood Species
- Not Wood
- Color
- Walnut
Description
Made of top quality, supple leather, this 69-inch brown and walnut top grain leather curved loveseat and toss pillows will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. The tufted cushions add visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 51-inch h x 69-inch w x 41-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.