86in Light Gray and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720530
- Zoro # G923440027
product price:Â
$
6,267.99
/ea
Key Features
Width
86 in
Color
Black
Hand Crafted
No
Upholstery Pattern
Solid Color
Size
86" L x 41" D" x 39" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720530
- Zoro #
- G923440027
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Light Gray
- Color
- Black
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Material
- Stainless Steel
- Reclining Type
- Power
- Item
- Love Seats
- Assembly Required
- Partial Assembly Needed
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Shape
- Rectangular
- Style
- Transitional
- Finish
- Matte
- Upholstery Material
- Italian Leather
- Leg Material
- Metal
- Recliner
- Yes
- Capacity
- 2
Dimensions
- Width
- 86 in
- Size
- 86" L x 41" D" x 39" H
- Length
- 39 in
- Depth
- 41 in
Description
An interior designer's dream, this buttery soft high grade leather 86-inch light gray and black italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 86.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.