69in Light Gray and Silver Leather Loveseat
- Mfr # 720580
- Zoro # G823438193
product price:Â
$
2,037.99
/ea
Key Features
Upholstery Color
Light Gray
Length
35 in
Shape
Rectangular
Wood Species
Alder
Leg Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720580
- Zoro #
- G823438193
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Light Gray
- Shape
- Rectangular
- Wood Species
- Alder
- Leg Material
- Metal
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Finish
- Matte
- Color
- Silver
- Recliner
- No
- Capacity
- 2
- Upholstery Material
- Leather
- Style
- Transitional
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Hand Crafted
- No
- Material
- Solid Wood
Dimensions
- Length
- 35 in
- Size
- 69" L x 34" D" x 35" H
- Depth
- 34 in
- Width
- 69 in
Description
Superior construction from fabulously soft and high grade leather gives this 69-inch light gray and silver leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Round arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35.00-inch h x 69.00-inch w x 34.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.