Shop HOMEROOTS
See all product information
Create Account
24in Gold Mirrored Glass Handmade Vanity Tray With Handles
- Mfr # 713542
- Zoro # G223439356
product price:Â
$
68.49
/ea
Key Features
Depth
6.63 in
Finish
Glossy
Color
Gold
Material
Mirrored Glass
Length (In.)
1.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713542
- Zoro #
- G223439356
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 6.63 in
- Length (In.)
- 1.63 in
- Width (In.)
- 24 in
- Size
- L: 24" x W: 6.625" x H: 1.625"
Details
- Finish
- Glossy
- Color
- Gold
- Material
- Mirrored Glass
- Item
- Trays
- Shape
- Rectangular
- Capacity
- 2
Description
This 24-inch gold mirrored glass handmade vanity tray with handles is a handy and versatile addition to your home. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. 1.63-inch h x 24.00-inch w x 6.63-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.