Shop HOMEROOTS
See all product information
Create Account
21in Antiqued Gold Cast Iron Vanity Tray
- Mfr # 574117
- Zoro # G023438733
product price:Â
$
86.65
/ea
Key Features
Depth
5.25 in
Finish
Glossy
Capacity
100
Width (In.)
21 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574117
- Zoro #
- G023438733
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 5.25 in
- Width (In.)
- 21 in
- Length (In.)
- 2 in
Details
- Finish
- Glossy
- Capacity
- 100
- Item
- Trays
- Shape
- Rectangular
- Color
- Antiqued Gold
- Material
- Cast Iron
Description
This 21-inch antiqued gold cast iron vanity tray is a handy and versatile addition to your home. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. 2.00-inch h x 21.00-inch w x 5.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.