6in Blue Conch Shell Cast Iron Vanity Tray
- Mfr # 483175
- Zoro # G423439590
product price:Â
$
26.49
/ea
Key Features
Shape
Conch Shell
Depth
7.75 in
Width (In.)
5.5 in
Length (In.)
0.5 in
Size
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483175
- Zoro #
- G423439590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 7.75 in
- Width (In.)
- 5.5 in
- Length (In.)
- 0.5 in
- Size
- Regular
Details
- Shape
- Conch Shell
- Finish
- Distressed
- Material
- Cast Iron
- Item
- Trays
- Capacity
- 5
- Color
- Blue
Description
Made from cast iron metal, this durable shell tray is perfect to use as decor, as a catchall, or as a showcase for other objects just as beautiful as it is. With a rustic / rough hewn finish, this piece will be a beautiful decorative accessory for your dresser, desk, bookshelf, or table. Intended for decorative use, it's perfect for displaying a collection of small candles, keys, coins, perfumes, jewelry, and more. 0.5in H x 5.5in W x 7.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.