Shop HOMEROOTS
See all product information
Create Account
Set of Two Blue Round Solid Wood Vanity Tray With Handles
- Mfr # 516327
- Zoro # G723440005
product price:Â
$
64.99
/ea
Key Features
Color
Blue
Material
Solid Wood
Length (In.)
14.75 in
Size
18.5" W
Depth
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516327
- Zoro #
- G723440005
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 14.75 in
- Size
- 18.5" W
- Depth
- 15.75 in
- Width (In.)
- 18.5 in
Details
- Color
- Blue
- Material
- Solid Wood
- Capacity
- 15
- Shape
- Round
- Finish
- Glossy
- Item
- Trays
Description
This set of two blue round solid wood vanity tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Designed with handles for easy transport and convenience. This vanity tray has a food safe finish. This vanity tray arrives as a set of two giving you the versatility to use together or separately. 14.75-inch H x 18.5-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.