Shop HOMEROOTS
See all product information
Create Account
6in Black and Gold Club Cast Iron Vanity Tray
- Mfr # 483149
- Zoro # G823438537
product price:Â
$
25.49
/ea
Key Features
Color
Black, Gold
Material
Cast Iron
Capacity
5
Shape
Novelty
Depth
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483149
- Zoro #
- G823438537
- UPC #
- -
- Country of Origin
- China
- Color
- Black, Gold
- Material
- Cast Iron
- Capacity
- 5
- Shape
- Novelty
- Finish
- Matte
- Item
- Trays
Dimensions
- Depth
- 6.25 in
- Size
- Regular
- Width (In.)
- 6 in
- Length (In.)
- 1.25 in
Description
Made from cast iron metal, this durable club vanity tray is perfect to use as decor, as a catchall, or as a showcase for other objects just as beautiful as it is. With a rustic / rough hewn finish, this piece will be a beautiful decorative accessory for your dresser, desk, bookshelf, or table. Intended for decorative use, it's perfect for displaying a collection of small candles, keys, coins, perfumes, jewelry, and more.1.25in H x 6in W x 6.25in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.