6in Black Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488232
- Zoro # G223439042
product price:Â
$
15.99
/ea
Key Features
Assembly Required
No Assembly Needed
Self Watering
No
Commercial Use
Yes
Material
Recycled Plastic
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488232
- Zoro #
- G223439042
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 5 in
- Depth
- 6 in
- Size
- 6
Details
- Assembly Required
- No Assembly Needed
- Self Watering
- No
- Commercial Use
- Yes
- Material
- Recycled Plastic
- Style
- Contemporary
- Item
- Outdoor Planters
- Galvanized
- No
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Capacity
- 70
- Planter Type
- Pot Planter
- Pattern
- Solid Color
- Shape
- Round
- Purposeful Distressing Type
- Paint Distressing
- Number of Planters Included
- 1
- Color
- Black
- Drainage Holes
- No
Description
Put your plants where everyone can see them with this 6-inch black recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. This planter is the perfect way to add instant style to your outdoor space. Even if you have a small space, planters can help still bring the garden to you. 5-inch H x 6-inch W x 6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.