6in Gray Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488234
- Zoro # G123438411
product price:Â
$
15.99
/ea
Key Features
Planter Type
Pot Planter
Pattern
Solid Color
Style
Contemporary
Shape
Round
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488234
- Zoro #
- G123438411
- UPC #
- -
- Country of Origin
- China
- Planter Type
- Pot Planter
- Pattern
- Solid Color
- Style
- Contemporary
- Shape
- Round
- Commercial Use
- Yes
- Location
- Indoor / Outdoor Use
- Capacity
- 70
- Assembly Required
- No Assembly Needed
- Drainage Holes
- No
- Material
- Recycled Plastic
- Galvanized
- No
- Self Watering
- No
- Purposeful Distressing Type
- Paint Distressing
- With Wheels
- No
- Item
- Outdoor Planters
- Number of Planters Included
- 1
- Color
- Gray
Dimensions
- Length
- 5 in
- Width
- 6 in
- Depth
- 6 in
- Size
- 6
Description
This 6-inch gray recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. Realize the emotional and health benefits plants bring into our lives.. 5-inch H x 6-inch W x 6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.