Shop HOMEROOTS
See all product information
Create Account
6in Gold Metal Handmade Leaf Trinket Tray
- Mfr # 713012
- Zoro # G423438395
product price:Â
$
14.99
/ea
Key Features
Size
5.5" L x 5.75" W x 0.75" H
Length
0.75 in
Capacity
2
Dishwasher Safe
No
Food Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713012
- Zoro #
- G423438395
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5.5" L x 5.75" W x 0.75" H
- Length
- 0.75 in
- Width
- 5.5 in
- Depth
- 5.75 in
Details
- Capacity
- 2
- Dishwasher Safe
- No
- Food Safe
- No
- Chip Resistant
- No
- Color
- Gold
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Finish
- Glossy
- Microwave Safe
- No
- Shape
- Leaf
- Tray Type
- Trinket Tray
- Material
- Metal
- Tray Pattern
- Solid Color
Description
This gorgeous leaf trinket tray is crafted of metal. With its stunning solid color finish in elegant gold, this handcrafted piece adds a touch of sophistication to any space. The unique leaf shape evokes a sense of nature, making it a perfect complement to your garden-inspired decor. Ideal for organizing small items or as a beautiful display piece, it serves both form and function effortlessly. The artisanal quality of the handmade design ensures that each tray is one-of-a-kind, showcasing meticulous attention to detail while enhancing your home with its charm. 0.75-inch h x 5.50-inch w x 5.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.