6in Gray Geometric Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487461
- Zoro # G123438374
product price:Â
$
37.49
/ea
Key Features
Location
Indoor / Outdoor Use
Drainage Holes
No
Length
6.5 in
Material
Ceramic
Purposeful Distressing Type
Paint Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487461
- Zoro #
- G123438374
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Drainage Holes
- No
- Material
- Ceramic
- Purposeful Distressing Type
- Paint Distressing
- Capacity
- 70
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Style
- Contemporary
- With Wheels
- No
- Self Watering
- No
- Galvanized
- No
- Shape
- Round
- Assembly Required
- No Assembly Needed
- Planter Type
- Pot Planter
- Pattern
- Geometric
- Number of Planters Included
- 1
- Color
- Gray
Dimensions
- Length
- 6.5 in
- Depth
- 6 in
- Width
- 6 in
- Size
- Large
Description
This 6-inch gray geometric ceramic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of ceramic with a decorative geometric pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 6.5-inch H x 6-inch W x 6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.