Shop HOMEROOTS
See all product information
Create Account
7in Gray Geometric Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487463
- Zoro # G023439150
product price:Â
$
34.49
/ea
Key Features
Commercial Use
Yes
Length
4.75 in
Depth
6.5 in
Location
Indoor / Outdoor Use
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487463
- Zoro #
- G023439150
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- Yes
- Item
- Outdoor Planters
- Location
- Indoor / Outdoor Use
- Material
- Ceramic
- Drainage Holes
- No
- Planter Type
- Pot Planter
- Galvanized
- No
- Self Watering
- No
- Pattern
- Geometric
- Number of Planters Included
- 1
- Shape
- Round
- Assembly Required
- No Assembly Needed
- With Wheels
- No
- Style
- Contemporary
- Capacity
- 58
- Purposeful Distressing Type
- Paint Distressing
- Color
- Gray
Dimensions
- Length
- 4.75 in
- Depth
- 6.5 in
- Width
- 6.5 in
- Size
- Large
Description
This 7-inch gray geometric ceramic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of ceramic with a decorative geometric pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Add color and creativity to your outdoor space when you add potted plants. This piece is practically designed to fit most any aesthetic and outdoor space. 4.75-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.