Shop HOMEROOTS
See all product information
Create Account
6in White and Gray Marbleized Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487436
- Zoro # G523438868
product price:Â
$
25.49
/ea
Key Features
Self Watering
No
Drainage Holes
No
Material
Ceramic
Planter Type
Pot Planter
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487436
- Zoro #
- G523438868
- UPC #
- -
- Country of Origin
- China
- Self Watering
- No
- Drainage Holes
- No
- Material
- Ceramic
- Planter Type
- Pot Planter
- Shape
- Round
- Galvanized
- No
- With Wheels
- No
- Capacity
- 44
- Purposeful Distressing Type
- Paint Distressing
- Pattern
- Marbleized
- Assembly Required
- No Assembly Needed
- Number of Planters Included
- 1
- Location
- Indoor / Outdoor Use
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Style
- Contemporary
- Color
- White, Gray
Dimensions
- Length
- 5.5 in
- Width
- 5.5 in
- Depth
- 5.5 in
- Size
- Large
Description
This 6-inch white and gray marbleized ceramic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of ceramic with a decorative marbleized pattern, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Add color and creativity to your outdoor space when you add potted plants. Add that extra touch of style to your outdoor garden space with this 6-inch white and gray marbleized ceramic indoor outdoor round pot planter. 5.5-inch H x 5.5-inch W x 5.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.