7" Natural And Brown Distressed Lattice Iron And Wood Tabletop Lantern Candle Holder

  • Mfr # 516472

  • Zoro # G522882082


product price:  $39.99
/ea

Key Features

Finish Style
Coat/Paint Distressing
Pattern
Lattice
Material
Iron, Solid Wood
Width
5.25 in
Overall Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516472
Zoro #
G522882082
UPC #
-
Country of Origin
China

Dimensions

Width
5.25 in
Overall Depth
6.25 in
Length
7.25 in
Primary Item Height
7.25 in

Details

Finish Style
Coat/Paint Distressing
Pattern
Lattice
Material
Iron, Solid Wood
Intended Room
Living Room
Item
Candle Holders
Assembly Required
No
Commercial Use
No
Construction Method
Machine Made
Holder Type
Lantern
Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Capacity
1
Color
Natural, Brown
Style
Country
Placement Type
Tabletop

Description

This 7-inch natural and brown distressed lattice iron and wood tabletop lantern candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 7.25-inch h x 5.25-inch w x 6.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.