
7' X 10' Ivory And Blue Floral Indoor Outdoor Area Rug
Mfr # 573049
Zoro # G822334953
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Height
84 in
Depth
0.25 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
573049
Zoro #
G822334953
UPC #
-
Country of Origin
Türkiye
Dimensions
Height
84 in
Depth
0.25 in
Width (In.)
120 in
Size
7 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Ivory Blue
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 7-foot x 10-foot ivory and blue floral indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.