
7' X 10' Navy Blue And Ivory Indoor Outdoor Area Rug
Mfr # 569892
Zoro # G522349776
product price:Â $220.99
/eaKey Features
Depth
0.25 in
Width (In.)
120 in
Assembly Required
No Assembly Needed
Color
Navy Blue/Ivory
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569892
Zoro #
G522349776
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
120 in
Height
84 in
Size
7 ft x 10 ft
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Navy Blue/Ivory
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
This 7-foot x 10-foot navy blue and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a navy blue and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.